Skip Content
BLOCK SPD 100KA 120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK SPD 100KA 120/240V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL3W100C
  • Mfr. Model # HBL3W100C
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1296
  • Shipping Weight 1.0 lbs

Product Details

Wired in branch panel protection. 100,000 peak amp capacity. Type 2 SPD. 120/240 V service voltage, single phase. Can be mounted directly to the panel through a chase nipple connection. NEMA 4X housing.

Technical Specs

  • Width 9.9"
  • Max. Surge Current 100 kA per Phase
  • Depth 3.1"
  • Colour Black
  • Item Wired-In Branch Panel Protection
  • Mounting Style Directly to the panel
  • Hz 50/60 Hz
  • Voltage 120
  • Standards UL1283,cULus, CSA C22.2
  • Circuit Breaker 200 kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list