BLOCK SNATCH HOOK BB 8T 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK SNATCH HOOK BB 8T 6IN

MCKISSICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB0108127
  • Mfr. Model # 0108127
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.8 lbs

Product Details

8 ton wire rope snatch block. Forged alloy heat treated hooks. Forged steel swivel tees, yokes and shackles. Can be furnished with bronze bushings or roller bearings. Opening feature permits insertion of rope while block is suspended for gin-pole.

Technical Specs

  • Type Hook
  • Item Snatch Block
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list