BLOCK SIDE MNTD GALV,MAX CBL 1/4IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK SIDE MNTD GALV,MAX CBL 1/4IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ULL9
  • Mfr. Model # 5ULL9
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Galvanized
  • Item Block
  • Sheave Material Steel
  • Bearing Type Plain
  • Designed For Wire Rope
  • Block Material Cast Iron
  • Attachment Type Side Mount
  • Working Load Limit 570 lbs.
  • Mounting Hole Dia. 1/4"
  • Max. Cable Size 1/4"
  • Sheave Outside Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list