BLOCK SIDE MNT GALV,MAX CBL7/16IN,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK SIDE MNT GALV,MAX CBL7/16IN,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ULN1
  • Mfr. Model # 5ULN1
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Technical Specs

  • Finish Galvanized
  • Item Block
  • Sheave Material Steel
  • Bearing Type Plain
  • Block Material Cast Iron
  • Designed For Wire Rope
  • Attachment Type Side Mount
  • Mounting Hole Dia. 1/4"
  • Working Load Limit 1,210 lbs.
  • Max. Cable Size 7/16"
  • Sheave Outside Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list