BLOCK SANDING HAND 2.75X7.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK SANDING HAND 2.75X7.75

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM05741
  • Mfr. Model # 05741
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3292
  • Shipping Weight 0.62 lbs

Product Details

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coarse Grade, Brown

Technical Specs

  • Item 7-3/4 Hand Block

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list