Skip Content
BLOCK NALCO 10IN SINGLE ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK NALCO 10IN SINGLE ORANGE

KEYSTONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KYN39NALWRB10
  • Mfr. Model # 39NALWRB10
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 1910
  • Shipping Weight 33.66 lbs

Product Details

Yarding/snatch block, suitable for wire rope and rope. Nalco 10 inch for 1 inch rope. Pressed steel shell with bearings and lubrication nipple .

Technical Specs

  • Item Nalco 10"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list