Skip Content
BLOCK MAGNET,2 X 1/2 X 1/2 IN,NEO,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK MAGNET,2 X 1/2 X 1/2 IN,NEO,N

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E803
  • Mfr. Model # 10E803
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Block Magnet
  • Overall Length 2"
  • Material Grade 35 Neodymium
  • Overall Width 1/2"
  • Thickness 0.5"
  • Max. Pull 43.9 lb.
  • Stability Temp. 212 Degrees F
  • Casing Material Nickel Plating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list