Skip Content
BLOCK HEATER, DIGITAL 1 BLOCK CAPAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOCK HEATER, DIGITAL 1 BLOCK CAPAC

TALBOYS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16Y239
  • Mfr. Model # 16Y239
  • UNSPSC # 41102422
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Height 3.5
  • Depth 12.4
  • Base Material Steel
  • Item Block Heater
  • Width 8
  • Range ambient + 5 to 120C
  • Temp. Range (C) ambient + 5 to 120
  • Voltage (AC) 120V
  • Wattage (kW) 110
  • Compliance UL/cUL
  • Max. Temp. (C) 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list