Skip Content
BLOCK,GAUGE1.0ING2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK,GAUGE1.0ING2

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT614201-531
  • Mfr. Model # 614201-531
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Cert. of Inspection
  • Item Gage Block
  • Material Steel
  • Shape Square
  • Grade ASME 0
  • Nominal Size 1.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list