Skip Content
BLOCK,GAUGE.50ING2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK,GAUGE.50ING2

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT614195-531
  • Mfr. Model # 614195-531
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Cert. of Inspection
  • Grade ASME 0
  • Item Gage Block
  • Material Steel
  • Shape Square
  • Nominal Size 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list