Skip Content
BLOCK FUSE CLASS R 600V 200A 3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOCK FUSE CLASS R 600V 200A 3P

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSR60200-3CR
  • Mfr. Model # R60200-3CR
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.67 lbs

Technical Specs

  • Connector Type Box
  • Item Fuse Block
  • Length 9.58"
  • Number of Poles 3
  • Wire Size #6 to 250 kcmil Cu/Al
  • Fuse Block Design Open
  • Width 9"
  • Fuse Holder Code S
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • For Fuse Size 9-5/8" L x 1-27/32" dia.
  • Amp Range of Fuse Block or Holder 0 - 200 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list