Skip Content
BLOCK FUSE CLASS R 600V 200A 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOCK FUSE CLASS R 600V 200A 1P

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSR60200-1CR
  • Mfr. Model # R60200-1CR
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Connector Type Box
  • Length 9.58"
  • Number of Poles 1
  • Item Fuse Block
  • Width 3"
  • Wire Size #6 to 250 kcmil Cu/Al
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Fuse Holder Code S
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • For Fuse Size 9-5/8" L x 1-27/32" dia.
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Amp Range of Fuse Block or Holder 0 - 200 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list