BLOCK,FLAT MOUNT,3/16 IN,525 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK,FLAT MOUNT,3/16 IN,525 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RRX2
  • Mfr. Model # 5RRX2
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Sheave Material Steel
  • Finish Galvanized
  • Item Block
  • Designed For Wire Rope
  • Block Material Steel
  • Attachment Type Flat Mount
  • Working Load Limit 525 lbs.
  • Max. Cable Size 3/16"
  • Sheave Outside Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list