Skip Content
BLOCK FIXED EYE,5/16 IN CBL,1550 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK FIXED EYE,5/16 IN CBL,1550 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RRW6
  • Mfr. Model # 5RRW6
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item Block
  • Finish Galvanized
  • Sheave Material Steel
  • Working Load Limit 1,550 lbs.
  • Designed For Wire Rope
  • Attachment Type Fixed Eye
  • Block Material Steel
  • Sheave Outside Dia. 3-1/2"
  • Max. Cable Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list