Skip Content
BLOCK CROSS BOLT,MAX CBL 1/2 IN,800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK CROSS BOLT,MAX CBL 1/2 IN,800

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ULL1
  • Mfr. Model # 5ULL1
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.56 lbs

Technical Specs

  • Sheave Material Steel
  • Finish Power Coated
  • Item Block
  • Bearing Type Plain
  • Designed For Wire Rope
  • Block Material Steel
  • Working Load Limit 8,000 lbs.
  • Attachment Type Cross Bolt
  • Max. Cable Size 1/2"
  • Sheave Outside Dia. 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list