BLOCK CONTACTORACT W/MNT SCREW 1 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK CONTACTORACT W/MNT SCREW 1 NC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZB4BZ102
  • Mfr. Model # ZB4BZ102
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1321
  • Shipping Weight 0.11 lbs

Product Details

Mounting base with contact block. Normally closed contacts 1, 22 mm, 600 vac @ 1.2 amp, 240 vac @ 3 amp, 120 vac @ 6 amp.

Technical Specs

  • Colour Gray
  • Contact Form 1NC Slow Break
  • Item 1, with Collar
  • For Use With Chrome Operators
  • Size 22 mm
  • Terminal Connection Screw/Clamp
  • Standards UL, CSA
  • Contact Rating 10 A @ 600 VAC
  • NEMA Contact Rating Designation A600/Q600
  • Action Momentary
  • Application Operator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list