Skip Content
BLOCK CAST 5IN GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK CAST 5IN GALVANIZED

KEYSTONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KYN37HCBL05
  • Mfr. Model # 37HCBL05
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 1910
  • Shipping Weight 9.7 lbs

Product Details

Nalco cast galvanized block with bearings, primarily for wire rope. 5 inch cast for 9/16 inch wire rope. Primarily for wire rope. With bearings and lubrication nipple.

Technical Specs

  • Item Cast 5"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list