Skip Content
BLOCK AND TACKLE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK AND TACKLE KIT

TIE BOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIERTB3802BT
  • Mfr. Model # RTB3802BT
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 3227
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Blue
  • Length 35 ft.
  • Includes Rope
  • Body Material Nylon Polymer
  • Item Block and Tackle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list