BLOCK  4 TERMINAL STUD TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOCK 4 TERMINAL STUD TYPE

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH4721P4
  • Mfr. Model # 4721P4
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 3059
  • Shipping Weight 0.11 lbs

Product Details

Terminal block with single stud terminals. Terminals: #10-32 thread stud with hex nuts, lockwashers and flat washers. Mounting: two eyelets for 3/16 inch (4.76 mm) screws (screws not included). Insulator base: moisture repellent molded plastic.

Technical Specs

  • Height 27/32"
  • Item Terminal Block Stud Type
  • Width 5/8"
  • Block Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list