Skip Content
BLOCK 20X13MM CENTRIFUGE TUBES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOCK 20X13MM CENTRIFUGE TUBES

BENCHMARK SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8NAE0
  • Mfr. Model # 8NAE0
  • UNSPSC # 41102422
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Digital Dry Bath Block
  • Material Aluminum
  • Width 13mm Tubes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list