Skip Content
BLO-GUN AUTO TRANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLO-GUN AUTO TRANS

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS154
  • Mfr. Model # S154
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2823
  • Shipping Weight 0.56 lbs

Product Details

Rubber tip blo gun for positive leak-proof connection when blowing out any fluid lines. SCFM 11.4 100 PSI. Ideal for applications where metal tip could mar delicate finishes.

Technical Specs

  • Colour Zinc
  • Nozzle Standard
  • Item Blow Gun and Bent Nozzle
  • Overall Length 3-1/4"
  • Air Consumption 11.4 CFM
  • Includes Rubber Tip
  • Inlet Size 1/4" NPT
  • Max. Inlet Pressure 150 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/4" (M)NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list