Skip Content
BLK WROT HALF COUPL 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLK WROT HALF COUPL 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBWHCO2
  • Mfr. Model # BWHCO2
  • UNSPSC # 32101517
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.47 lbs

Product Details

Merchant steel pipe coupling, 2 in. NPT size.

Technical Specs

  • Item Merchant Coupling
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list