Skip Content
BLK/WHT FLR TAPE 2IN X 100FT B514 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLK/WHT FLR TAPE 2IN X 100FT B514

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104319
  • Mfr. Model # 104319
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Performance Temp. 0 to 130 Degrees F
  • Roll Length 100 ft.
  • Safety Tape Color Black, White
  • Material Polyester
  • Width 2"
  • Pattern Striped
  • Item Floor Marking Tape
  • Standards ANSI A1264.2-2006: ASTM/ANSI F1679: OSHA 29 CFR 1910.22
  • Legend No Legend
  • Thickness 0.008"
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list