Skip Content
BLK SQ TOOL HEAD STYLE W/TOOL KEY 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLK SQ TOOL HEAD STYLE W/TOOL KEY 3

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRF5
  • Mfr. Model # 4RRF5
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Includes M22 x 1.5 Nut (1), Cam Screw (1), Key Tool (1), Cams (3)
  • Grip 9/16, 1 1/32, 1 1/2
  • Item Cam Latch
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Material Steel
  • Catch/Latch Depth 1-1/8"
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Height 1-3/32"
  • Catch/Latch Opening Action Turn
  • Catch/Latch Type Cam
  • Outer Panel Thickness 1/32" - 1/4"
  • Panel Opening Width 13/16"
  • Panel Opening Length 13/16"
  • Mounting Hole Dia. 7/8"
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list