BLK RED DW SHRK KIT-30PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLK RED DW SHRK KIT-30PC

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC30603-91
  • Mfr. Model # 30603-91
  • UNSPSC # 24141502
  • CATALOGUE PAGE # 3045
  • Shipping Weight 0.9 lbs

Product Details

Compact parts storage system assortment. Heat shrink tube 3:1 black and red dual wall 6 inch x 30 pieces.

Technical Specs

  • Features Black, Red, 3:1, Dual Wall, 30 Pieces
  • Item Shrink Tube Kit
  • Shrink Ratio 3:1
  • Includes 8330(5), 8331(4), 8332(2), 8333(2), 8334(1), 8335(1), 8330-5(5), 8331-5(4), 8332-5(2), 8333-5(2), 8334-5(1), 8335-5(1)
  • Max. Voltage 600 V
  • Colour Red, Black
  • Number of Pieces 30
  • Standards MIL-DTL-23053/5
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list