Skip Content
BLK FLR ARROWS 3INX 8IN B514 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLK FLR ARROWS 3INX 8IN B514 100/PK

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104422
  • Mfr. Model # 104422
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Floor Marking Tape
  • Material Polyester
  • Pattern Solid
  • Width 3"
  • Thickness 2 mil
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Performance Temp. 0 to 130 Degrees F
  • Roll Length 8"
  • Tape Format Die Cut
  • Die Cut Shape Arrow
  • Safety Tape Color Black
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list