Skip Content
BLK FLR ARROWS 2INX 5IN B514 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLK FLR ARROWS 2INX 5IN B514 100/PK

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104416
  • Mfr. Model # 104416
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Material Polyester
  • Item Floor Marking Tape
  • Pattern Solid
  • Width 2"
  • Thickness 2 mil
  • Performance Temp. 0 to 130 Degrees F
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Roll Length 5"
  • Tape Format Die Cut
  • Safety Tape Color Black
  • Die Cut Shape Arrow
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list