Skip Content
BLK 22GA HOOK-UP WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLK 22GA HOOK-UP WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8822-0C
  • Mfr. Model # 8822-0C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3038
  • Shipping Weight 0.38 lbs

Product Details

PVC jacketed primary/hook up wire. Gauge/conductor: 22 AWG. Colour: black. Jacket type: PVC. Maximum voltage 300. Nominal outside diameter 0.062 inches. Conductor: 1. Spool/coil length 100 ft. Temperature range: 105 degrees C.

Technical Specs

  • Colour Black
  • Max. Voltage 300 V
  • Number of Conductors 1
  • Standards UL-758 and CSA C22.2 No. 127 or 210.
  • Item Primary / Hook Up Wire
  • Features Tinned Copper Conductors per ASTM B-33, B-8 or B-174
  • Temp. Range 105 Degrees C
  • Nominal Outside Dia. 0.062"
  • Spool Length 100 ft.
  • Stranded / Solid Stranded
  • Wire Color Black
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 22 AWG
  • Wire and Cable Item Primary Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list