BLK 20GA HOOK-UP WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLK 20GA HOOK-UP WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8820-0C
  • Mfr. Model # 8820-0C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3038
  • Shipping Weight 0.5 lbs

Product Details

PVC jacketed primary/hook up wire. Gauge/conductor: 20 AWG. Colour: black. Jacket type: PVC. Maximum voltage 300. Nominal outside diameter 0.068 inches. Conductor: 1. Spool/coil length 100 ft. Temperature range: 105 degrees C.

Technical Specs

  • Colour Black
  • Max. Voltage 300 V
  • Number of Conductors 1
  • Standards UL-758 and CSA C22.2 No. 127 or 210.
  • Features Tinned Copper Conductors per ASTM B-33, B-8 or B-174
  • Item Primary / Hook Up Wire
  • Temp. Range 105 Degrees C
  • Spool Length 100 ft.
  • Wire Color Black
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.068"
  • Wire and Cable Item Primary Wire
  • Wire Size - Wire and Cable 20 AWG
  • Insulation Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list