!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BLINDRIVET OPN-C/S 1/8X0.337 STEEL

BLINDRIVET OPN-C/S 1/8X0.337 STEEL

APPROVED VENDOR

BLINDRIVET OPN-C/S 1/8X0.337 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLINDRIVET OPN-C/S 1/8X0.337 STEEL

BLINDRIVET OPN-C/S 1/8X0.337 STEEL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU34140.012.0043
  • Mfr. Model # U34140.012.0043
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.004 lbs
Suggested Replacement Product
BLINDRIVT OPN-C/S 1/8X0.337 STEEL,500/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.76 / PACKAGE of 500

EHC: EHC :

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Head Dia. 0.207-0.233
  • Hole Size 0.129" - 0.133"
  • Rivet Body Material Steel
  • Rivet Grade 30
  • Rivet Length 0.337"
  • Rivet Standards IFI 114
  • Tensile Strength (Lb.) 310
  • Blind Rivet Type Open End
  • Grip Range 0.126" - 0.187"
  • Head Height 0.036"
  • Mandrel Material Steel
  • Rivet Dia. 1/8"
  • Rivet Head Style Countersunk
  • Rivet Number 43
  • Single Shear Strength (Lbs.) 260

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list