Skip Content
BLINDRIVET O/D 5/32X0.425 5052 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLINDRIVET O/D 5/32X0.425 5052 AL

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU33190.015.0054
  • Mfr. Model # U33190.015.0054
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1066
  • Shipping Weight 0.99 lbs

Technical Specs

  • Drill Size #20
  • Item Blind Rivet
  • Hole Size 0.160" - 0.164"
  • Grip Range 0.188" - 0.250"
  • Tensile Strength (Lb.) 230
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 190
  • Rivet Dia. 5/32"
  • Head Dia. 0.296" - 0.328"
  • Head Height 0.050"
  • Rivet Length 0.425"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Standards IFI 114
  • Rivet Number 54
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list