BLINDRIVET O/D 5/32X0.362 5052 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLINDRIVET O/D 5/32X0.362 5052 AL

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU33190.015.0053
  • Mfr. Model # U33190.015.0053
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1066
  • Shipping Weight 0.928 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.126" - 0.187"
  • Drill Size #20
  • Hole Size 0.160" - 0.164"
  • Tensile Strength (Lb.) 230
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 190
  • Head Dia. 0.296" - 0.328"
  • Head Height 0.050"
  • Rivet Dia. 5/32"
  • Rivet Length 0.362"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 114
  • Rivet Grade 11
  • Rivet Number 53
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list