Skip Content
BLINDRIVET O/D 3/32X0.375 5052 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLINDRIVET O/D 3/32X0.375 5052 AL

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU33190.009.0034
  • Mfr. Model # U33190.009.0034
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1066
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #41
  • Hole Size 0.097" - 0.100"
  • Grip Range 0.126" - 0.250"
  • Tensile Strength (Lb.) 80
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 70
  • Rivet Length 0.375"
  • Head Height 0.032"
  • Head Dia. 0.178" - 0.198"
  • Rivet Dia. 3/32"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Standards IFI 114
  • Rivet Number 34
  • Rivet Style Blind Rivet
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list