BLINDRIVET O/D 3/16X0.387 5052 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLINDRIVET O/D 3/16X0.387 5052 AL

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU33190.018.0063
  • Mfr. Model # U33190.018.0063
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1066
  • Shipping Weight 0.726 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.126" - 0.187"
  • Drill Size #11
  • Mandrel Material Aluminum
  • Tensile Strength (Lb.) 320
  • Hole Size 0.192" - 0.196"
  • Head Dia. 0.356" - 0.394"
  • Head Height 0.060"
  • Single Shear Strength (Lbs.) 260
  • Rivet Dia. 3/16"
  • Rivet Length 0.387"
  • Rivet Standards IFI 114
  • Rivet Body Material Aluminum
  • Rivet Style Blind Rivet
  • Rivet Grade 11
  • Rivet Head Style Domed
  • Rivet Number 63
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list