Skip Content
BLINDRIVET O/D 1/8 X0.775 5052 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLINDRIVET O/D 1/8 X0.775 5052 AL

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU33190.012.0410
  • Mfr. Model # U33190.012.0410
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1066
  • Shipping Weight 0.815 lbs

Technical Specs

  • Drill Size #30
  • Item Blind Rivet
  • Grip Range 0.501" - 0.625"
  • Hole Size 0.129" - 0.133"
  • Tensile Strength (Lb.) 150
  • Single Shear Strength (Lbs.) 120
  • Mandrel Material Aluminum
  • Head Dia. 0.238" - 0.262"
  • Head Height 0.040"
  • Rivet Dia. 1/8"
  • Rivet Length 0.775"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 114
  • Rivet Grade 11
  • Rivet Number 410
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list