Skip Content
BLINDRIVET O/D 1/8 X0.65 5052 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLINDRIVET O/D 1/8 X0.65 5052 AL

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU33190.012.0048
  • Mfr. Model # U33190.012.0048
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1066
  • Shipping Weight 0.74 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.376" - 0.500"
  • Hole Size 0.129" - 0.133"
  • Tensile Strength (Lb.) 150
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 120
  • Head Dia. 0.238" - 0.262"
  • Head Height 0.040"
  • Rivet Length 0.650"
  • Rivet Dia. 1/8"
  • Rivet Body Material Aluminum
  • Rivet Head Style Domed
  • Rivet Grade 11
  • Rivet Standards IFI 114
  • Rivet Style Blind Rivet
  • Rivet Number 48
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list