Skip Content
BLINDRIVET O/D 1/8 X0.337 5052 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLINDRIVET O/D 1/8 X0.337 5052 AL

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU33190.012.0043
  • Mfr. Model # U33190.012.0043
  • UNSPSC # 31162201
  • CATALOGUE PAGE # 1066
  • Shipping Weight 0.001 lbs

Technical Specs

  • Grip Range 0.126" - 0.187"
  • Drill Size #30
  • Item Blind Rivet
  • Hole Size 0.129" - 0.133"
  • Tensile Strength (Lb.) 150
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 120
  • Rivet Dia. 1/8"
  • Head Height 0.040"
  • Head Dia. 0.238" - 0.262"
  • Rivet Length 0.337"
  • Rivet Head Style Domed
  • Blind Rivet Type Open End
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Standards IFI 114
  • Rivet Number 43
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list