BLIND RIVET,DOMED,3/16X 0.551 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,DOMED,3/16X 0.551 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUG3
  • Mfr. Model # 5RUG3
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #9
  • Grip Range 0.214 to 0.437"
  • Hole Size 0.191 to 0.201"
  • Tensile Strength (Lb.) 495
  • Core Solid
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 607
  • Head Dia. 0.500"
  • Rivet Dia. 3/16 (0.187)"
  • Head Height 0.085"
  • Rivet Length 0.551"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Style Multigrip Rivet
  • Rivet Number 67
  • Blind Rivet Type Multi-Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list