Skip Content
BLIND RIVET,DOMED,3/16X 0.551 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,DOMED,3/16X 0.551 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUF8
  • Mfr. Model # 5RUF8
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #9
  • Grip Range 0.214 to 0.437"
  • Hole Size 0.191 to 0.201"
  • Tensile Strength (Lb.) 1191.44
  • Mandrel Material Steel
  • Core Solid
  • Rivet Dia. 3/16 (0.187)"
  • Head Dia. 0.374"
  • Single Shear Strength (Lbs.) 1303.84
  • Head Height 0.087"
  • Rivet Length 0.551"
  • Rivet Body Material Steel
  • Rivet Head Style Domed
  • Rivet Style Multigrip Rivet
  • Rivet Number 67
  • Colour
  • Blind Rivet Type Multi-Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list