Skip Content
BLIND RIVET,DOMED,3/16X 0.551 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,DOMED,3/16X 0.551 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUF2
  • Mfr. Model # 5RUF2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Drill Size #9
  • Grip Range 0.062 to 0.437"
  • Item Blind Rivet
  • Hole Size 0.191 to 0.201"
  • Tensile Strength (Lb.) 944.16
  • Core Solid
  • Mandrel Material Stainless Steel
  • Single Shear Strength (Lbs.) 1303.84
  • Rivet Dia. 3/16 (0.187)"
  • Head Height 0.087"
  • Head Dia. 0.374"
  • Rivet Length 0.551"
  • Rivet Style Multigrip Rivet
  • Rivet Number 67
  • Rivet Head Style Domed
  • Rivet Body Material Stainless Steel
  • Blind Rivet Type Multi-Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list