BLIND RIVET,DOMED,3/16X 0.551 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLIND RIVET,DOMED,3/16X 0.551 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUE6
  • Mfr. Model # 5RUE6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Blind Rivet
  • Grip Range 0.062 to 0.437"
  • Drill Size #9
  • Core Solid
  • Hole Size 0.191 to 0.201"
  • Tensile Strength (Lb.) 494.56
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 606.96
  • Head Dia. 0.374"
  • Rivet Dia. 3/16 (0.187)"
  • Head Height 0.087"
  • Rivet Length 0.551"
  • Rivet Head Style Domed
  • Rivet Style Multigrip Rivet
  • Rivet Body Material Aluminum
  • Rivet Number 67
  • Blind Rivet Type Multi-Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list