Skip Content
BLIND RIVET,DOMED,3/16X 0.394 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,DOMED,3/16X 0.394 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUE5
  • Mfr. Model # 5RUE5
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #9
  • Grip Range 0.062 to 0.270"
  • Hole Size 0.191 to 0.201"
  • Tensile Strength (Lb.) 494.56
  • Single Shear Strength (Lbs.) 606.96
  • Mandrel Material Aluminum
  • Core Solid
  • Head Dia. 0.374"
  • Head Height 0.087"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Length 0.394"
  • Rivet Head Style Domed
  • Blind Rivet Type Multi-Grip
  • Rivet Style Multigrip Rivet
  • Rivet Body Material Aluminum
  • Rivet Number 64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list