Skip Content
BLIND RIVET,COUNTERSUNK,1/8X0.402,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,COUNTERSUNK,1/8X0.402,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNV2
  • Mfr. Model # 5NNV2
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Drill Size #30
  • Item Blind Rivet
  • Grip Range 0.126 to 0.187"
  • Mandrel Material Steel
  • Tensile Strength (Lb.) 280
  • Hole Size 0.129 to 0.133"
  • Core Solid
  • Single Shear Strength (Lbs.) 241
  • Head Dia. 0.232"
  • Head Height 0.039"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.402"
  • Rivet Head Style Countersunk
  • Rivet Body Material Aluminum
  • Blind Rivet Type Self Plugger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list