BLIND RIVET,COUNTERSUNK,1/8X0.374,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,COUNTERSUNK,1/8X0.374,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNU7
  • Mfr. Model # 5NNU7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Drill Size #30
  • Item Blind Rivet
  • Hole Size 0.129 to 0.133"
  • Grip Range 0.188 to 0.250"
  • Tensile Strength (Lb.) 151
  • Core Solid
  • Mandrel Material Aluminum
  • Head Height 0.039"
  • Single Shear Strength (Lbs.) 119
  • Head Dia. 0.232"
  • Rivet Length 0.374"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Head Style Countersunk
  • Rivet Number 44
  • Rivet Style Multigrip Rivet
  • Rivet Body Material Aluminum
  • Blind Rivet Type Multi-Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list