Skip Content
BLIND RIVET,COUNTERSUNK,1/8X0.343,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,COUNTERSUNK,1/8X0.343,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNV1
  • Mfr. Model # 5NNV1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #30
  • Grip Range 0.063 to 0.125"
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 280
  • Core Solid
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 241
  • Head Height 0.039"
  • Head Dia. 0.232"
  • Rivet Length 0.343"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Head Style Countersunk
  • Rivet Body Material Aluminum
  • Blind Rivet Type Self Plugger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list