Skip Content
BLIND RIVET,COUNTERSUNK,1/8X0.315,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,COUNTERSUNK,1/8X0.315,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNU9
  • Mfr. Model # 5NNU9
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Drill Size #30
  • Item Blind Rivet
  • Grip Range 0.126 to 0.187"
  • Hole Size 0.129 to 0.133"
  • Core Solid
  • Tensile Strength (Lb.) 220
  • Mandrel Material Steel
  • Head Dia. 0.236"
  • Single Shear Strength (Lbs.) 171
  • Head Height 0.039"
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 0.315"
  • Rivet Head Style Countersunk
  • Rivet Standards IFI 114
  • Blind Rivet Type Self Plugger
  • Rivet Body Material Aluminum
  • Rivet Grade 19
  • Rivet Number 43
  • Rivet Style Blind Rivet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list