Skip Content
BLIND RIVET,COUNTERSUNK,1/8X0.315,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,COUNTERSUNK,1/8X0.315,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNU6
  • Mfr. Model # 5NNU6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Grip Range 0.126 to 0.187"
  • Drill Size #30
  • Hole Size 0.129 to 0.133"
  • Tensile Strength (Lb.) 151
  • Item Blind Rivet
  • Core Solid
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 119
  • Head Dia. 0.232"
  • Head Height 0.039"
  • Rivet Length 0.315"
  • Rivet Dia. 1/8 (0.125)"
  • Blind Rivet Type High Strength
  • Rivet Head Style Countersunk
  • Rivet Number 43
  • Rivet Body Material Aluminum
  • Rivet Grade 11
  • Rivet Style Blind Rivet
  • Rivet Standards IFI 114

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list