BLIND RIVET,BUTTON,5/32X .0355 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLIND RIVET,BUTTON,5/32X .0355 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RTX6
  • Mfr. Model # 5RTX6
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Item Blind Rivet
  • Tensile Strength (Lb.) 503.552
  • Drill Size #20
  • Core Hollow
  • Hole Size 0.160 to 0.164"
  • Grip Range 0.062 to 0.125"
  • Rivet Length 0.355"
  • Head Height 0.063"
  • Rivet Dia. 5/32 (0.156)"
  • Single Shear Strength (Lbs.) 384.408
  • Mandrel Material Steel
  • Head Dia. 0.315"
  • Rivet Head Style Domed
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 126
  • Rivet Grade 19
  • Rivet Number 52
  • Rivet Style Closed End Rivet
  • Blind Rivet Type Closed End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list