Skip Content
BLIND RIVET,BUTTON,5/32X 0.650 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,5/32X 0.650 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NPD0
  • Mfr. Model # 5NPD0
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Technical Specs

  • Drill Size #20
  • Item Blind Rivet
  • Grip Range 0.376 to 0.500"
  • Hole Size 0.160 to 0.164"
  • Tensile Strength (Lb.) 360
  • Core Solid
  • Mandrel Material Steel
  • Single Shear Strength (Lbs.) 270
  • Head Dia. 0.315"
  • Head Height 0.049"
  • Rivet Length 0.650"
  • Rivet Dia. 5/32 (0.156)"
  • Rivet Head Style Domed
  • Rivet Standards IFI 114
  • Rivet Grade 19
  • Rivet Style Blind Rivet
  • Rivet Number 58
  • Rivet Body Material Aluminum
  • Blind Rivet Type Open End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list