Skip Content
BLIND RIVET,BUTTON,5/32X 0.524 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLIND RIVET,BUTTON,5/32X 0.524 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NNX9
  • Mfr. Model # 5NNX9
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Item Blind Rivet
  • Drill Size #20
  • Grip Range 0.251 to 0.375"
  • Hole Size 0.160 to 0.164"
  • Tensile Strength (Lb.) 229
  • Core Solid
  • Mandrel Material Aluminum
  • Single Shear Strength (Lbs.) 191
  • Head Dia. 0.315"
  • Rivet Dia. 5/32 (0.156)"
  • Head Height 0.049"
  • Rivet Length 0.524"
  • Rivet Head Style Domed
  • Blind Rivet Type Open End
  • Rivet Grade 11
  • Rivet Body Material Aluminum
  • Rivet Standards IFI 114
  • Rivet Number 56
  • Rivet Style Blind Rivet
  • Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list